Shop HONEYWELL BURDICK & JACKSON

Methanol, 19L, ACS GRADE, CH3OH

  • Mfr # LP230-19
  • Zoro # G403561051

product price: 
$
363.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shipping Restrictions
UN1230, Methanol, 3, PG II
Shelf Life
18 mo
Chemical Container Material
Metal
Chemical Container Type
Drum
Molecular Weight
32.04
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LP230-19
Zoro #
G403561051
UPC #
-
Country of Origin
Canada

Dimensions

Chemical Container Size
19 L

Details

Item
Methanol
Shipping Restrictions
UN1230, Methanol, 3, PG II
Shelf Life
18 mo
Chemical Container Material
Metal
Chemical Container Type
Drum
Molecular Weight
32.04
Concentration
0.998
CAS Number
67-56-1
Calibration Certificate
No
Chemical Grade
ACS
Product Type
Methanol
Chemical Formula
CH3OH
Purity
99.8 %
REMOVE - Previous PI Node
M
Volume
19 L
Container Type
Can
Application
Cleaning and Organic Synthesis, Preparative-Scale HPLC, Routine Isocratic HPLC
Quantity
19
Container Material
Metal
Color
Colorless
MDL Number
MFCD00004595
Form
Liquid
Storage Temperature
Ambient
Chemical Properties
BSE/TSE Free
Compatible Product Type
Universal
Special Information
None

Description

Methanol, Concentration 0.998, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, APHA Not Applicable, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 19 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions UN1230, Methanol, 3, PG II, Standards Not Applicable, Special Information None

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.