Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 1H-pyrazole-4-carboxylate (10g), CAS 51105-90-9
- Mfr # 7085AB-10g
- Zoro # G723803244
product price:Â
$
56.29
/ea
Key Features
Chemical Container Size
10 g
Molecular Weight
126.11 g/mol
CAS Number
51105-90-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7085AB-10g
- Zoro #
- G723803244
- UPC #
- -
- Country of Origin
- China
- Item
- Methyl 1H-pyrazole-4-carboxylate
- Molecular Weight
- 126.11 g/mol
- CAS Number
- 51105-90-9
Description
Chemical Formula C5H6N2O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.