Shop AK SCIENTIFIC

Methyl 2-acetamido-5-chlorobenzoate (1g), CAS 20676-54-4

  • Mfr # 8218AL-1g
  • Zoro # G623835437

product price: 
$
20.95
/ea

Key Features

Molecular Weight
227.65 g/mol
CAS Number
20676-54-4
Chemical Container Size
1 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8218AL-1g
Zoro #
G623835437
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
1 g

Details

Item
Methyl 2-acetamido-5-chlorobenzoate
Molecular Weight
227.65 g/mol
CAS Number
20676-54-4

Description

Chemical Formula C10H10ClNO3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.