Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 2-acetyl-3-(dimethylamino)acrylate (1g), CAS 203186-56-5
- Mfr # 6854AD-1g
- Zoro # G523805646
product price:Â
$
30.15
/ea
Key Features
Chemical Container Size
1 g
CAS Number
203186-56-5
Molecular Weight
171.19 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6854AD-1g
- Zoro #
- G523805646
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 203186-56-5
- Molecular Weight
- 171.19 g/mol
- Item
- Methyl 2-acetyl-3-(dimethylamino)acrylate
Description
Chemical Formula C8H13NO3 Purity 99% GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.