Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 2-bromo-4-(bromomethyl)benzoate (1g), CAS 128577-48-0
- Mfr # X9728-1g
- Zoro # G223913030
product price:Â
$
92.99
/ea
Key Features
Molecular Weight
307.97 g/mol
Chemical Container Size
1 g
CAS Number
128577-48-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X9728-1g
- Zoro #
- G223913030
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 307.97 g/mol
- Item
- Methyl 2-bromo-4-(bromomethyl)benzoate
- CAS Number
- 128577-48-0
Description
Chemical Formula C9H8Br2O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.