Shop AK SCIENTIFIC

Methyl 2-bromo-6-methylbenzoate (5g), CAS 99548-56-8

  • Mfr # W9880-5g
  • Zoro # G723860971

product price: 
$
24.89
/ea

Key Features

Chemical Container Size
5 g
CAS Number
99548-56-8
Molecular Weight
229.07 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W9880-5g
Zoro #
G723860971
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
5 g

Details

CAS Number
99548-56-8
Item
Methyl 2-bromo-6-methylbenzoate
Molecular Weight
229.07 g/mol

Description

Chemical Formula C9H9BrO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews