Shop AK SCIENTIFIC
See all product information
Create Account
Methyl-2-fluoro-4-nitrobenzoate (5g), CAS 392-09-6
- Mfr # W5962-5g
- Zoro # G023883304
product price:Â
$
47.15
/ea
Key Features
Molecular Weight
199.14 g/mol
Chemical Container Size
5 g
CAS Number
0392-09-06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5962-5g
- Zoro #
- G023883304
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 199.14 g/mol
- CAS Number
- 0392-09-06
- Item
- Methyl-2-fluoro-4-nitrobenzoate
Description
Chemical Formula C8H6FNO4 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.