Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 2-fluoro-6-hydroxybenzoate (5g), CAS 72373-81-0
- Mfr # X4755-5g
- Zoro # G423877590
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
170.14 g/mol
Chemical Container Size
5 g
CAS Number
72373-81-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X4755-5g
- Zoro #
- G423877590
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- Methyl 2-fluoro-6-hydroxybenzoate
- Molecular Weight
- 170.14 g/mol
- CAS Number
- 72373-81-0
Description
Chemical Formula C8H7FO3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.