Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 3-(4-bromophenyl)propanoate (25g), CAS 75567-84-9
- Mfr # W8280-25g
- Zoro # G723895270
product price:Â
$
66.79
/ea
Key Features
CAS Number
75567-84-9
Molecular Weight
243.1 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W8280-25g
- Zoro #
- G723895270
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 75567-84-9
- Molecular Weight
- 243.1 g/mol
- Item
- Methyl 3-(4-bromophenyl)propanoate
Description
Chemical Formula C10H11BrO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.