Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 3-amino-5-(4-fluorophenyl)thiophene-2-carboxylate (1g), CAS 175137-08-3
- Mfr # 9082AA-1g
- Zoro # G623833730
product price:Â
$
90.35
/ea
Key Features
Chemical Container Size
1 g
Molecular Weight
251.28 g/mol
CAS Number
175137-08-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9082AA-1g
- Zoro #
- G623833730
- UPC #
- -
- Country of Origin
- China
- Item
- Methyl 3-amino-5-(4-fluorophenyl)thiophene-2-carboxylate
- Molecular Weight
- 251.28 g/mol
- CAS Number
- 175137-08-3
Description
Chemical Formula C12H10FNO2S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.