Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 3-bromobenzoate (500g), CAS 618-89-3
- Mfr # C932-500g
- Zoro # G023895703
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
CAS Number
618-89-3
Chemical Container Size
500 g
Molecular Weight
215.04 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C932-500g
- Zoro #
- G023895703
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 618-89-3
- Item
- Methyl 3-bromobenzoate
- Molecular Weight
- 215.04 g/mol
Description
Chemical Formula C8H7BrO2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.