Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 3-bromothiophene-2-carboxylate (25g), CAS 26137-08-6
- Mfr # W4949-25g
- Zoro # G323899029
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
221.07 g/mol
Chemical Container Size
25 g
CAS Number
26137-08-06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W4949-25g
- Zoro #
- G323899029
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 221.07 g/mol
- Item
- Methyl 3-bromothiophene-2-carboxylate
- CAS Number
- 26137-08-06
Description
Chemical Formula C6H5BrO2S Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.