Shop SPECTRUM
See all product information
Create Account
Methanol, Anhydrous, Rgnt Spcl, ACS-4, PK4
- Mfr # M1235-4LTGL-CS4
- Zoro # G8061072
product price:Â
$
489.99
/pk of 4, $122.50/ea
Free Shipping & Returns
Key Features
Chemical Container Size
4 L
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
67-56-1
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1235-4LTGL-CS4
- Zoro #
- G8061072
- UPC #
- -
- Country of Origin
- United States
- Item
- Methanol
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 67-56-1
- Chemical Grade
- ACS
- Molecular Weight
- 32.04
- Chemical Container Material
- Amber Glass
- Chemical Formula
- CH3OH
- Shipping Restrictions
- UN1230, Methanol, 3 (6.1), PG II
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Methanol
- Container Material
- Glass
- Form
- Liquid
- Features
- Anhydrous
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- REMOVE - Previous PI Node
- M
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 4 L
- Chemical Properties
- Anhydrous
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Methanol - Anhydrous, Concentration Not Applicable, CAS Number 67-56-1, Molecular Weight 32.04, Chemical Formula CH3OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.