Shop AK SCIENTIFIC

Methyl 3-methoxyacrylate (500g), CAS 5788-17-0

  • Mfr # W5649-500g
  • Zoro # G723842816

product price: 
$
434.99
/ea
Free Shipping & Returns

Key Features

CAS Number
5788-17-0
Chemical Container Size
500 g
Molecular Weight
116.12 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W5649-500g
Zoro #
G723842816
UPC #
-
Country of Origin
China
Item
Methyl 3-methoxyacrylate
CAS Number
5788-17-0
Molecular Weight
116.12 g/mol

Description

Chemical Formula C5H8O3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.