Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 4-amino-2-(methylthio)thiazole-5-carboxylate (25g), CAS 60093-05-2
- Mfr # 8959AB-25g
- Zoro # G523800160
product price:Â
$
915.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
204.27 g/mol
CAS Number
60093-05-02
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8959AB-25g
- Zoro #
- G523800160
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 204.27 g/mol
- Item
- Methyl 4-amino-2-(methylthio)thiazole-5-carboxylate
- CAS Number
- 60093-05-02
Description
Chemical Formula C6H8N2O2S2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.