Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 4-(aminomethyl)benzoate HCl (5g), CAS 6232-11-7
- Mfr # B283-5g
- Zoro # G523802782
product price:Â
$
39.29
/ea
Key Features
Chemical Container Size
5 g
CAS Number
11/7/6232
Molecular Weight
201.65 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B283-5g
- Zoro #
- G523802782
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 11/7/6232
- Item
- Methyl 4-(aminomethyl)benzoate HCl
- Molecular Weight
- 201.65 g/mol
Description
Chemical Formula C9H11NO2.HCl Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.