Shop SPECTRUM
See all product information
Create Account
Mannitol, Pwdr, USP, 500g
- Mfr # MA165-500GM
- Zoro # G8038130
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
500 g
Shelf Life
24 mo
Molecular Weight
182.17
Special Information
Additional DEA Requirements May Apply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA165-500GM
- Zoro #
- G8038130
- UPC #
- -
- Country of Origin
- United States
- Item
- Mannitol
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- 182.17
- Special Information
- Additional DEA Requirements May Apply
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C6H14O6
- Chemical Container Material
- Plastic
- Chemical Grade
- USP
- CAS Number
- 69-65-8
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Mannitol
- Features
- Additional DEA Requirements May Apply
- Form
- Powder
- Container Material
- Plastic
- Volume
- 500 g
- Quantity
- 500
- REMOVE - Previous PI Node
- M
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Mannitol, Concentration Not Applicable, CAS Number 69-65-8, Molecular Weight 182.17, Chemical Formula C6H14O6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.