Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 4-Boc-piperazine-2-carboxylate (100g), CAS 129799-08-2
- Mfr # X3052-100g
- Zoro # G623890191
product price:Â
$
1,640.99
/ea
Free Shipping & Returns
Key Features
CAS Number
129799-08-2
Chemical Container Size
100 g
Molecular Weight
244.29 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X3052-100g
- Zoro #
- G623890191
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 129799-08-2
- Item
- Methyl 4-Boc-piperazine-2-carboxylate
- Molecular Weight
- 244.29 g/mol
Description
Chemical Formula C11H20N2O4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.