Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 4-bromo-3-trifluoromethyl benzoate (5g), CAS 107317-58-8
- Mfr # U385-5g
- Zoro # G223886884
product price:Â
$
82.49
/ea
Key Features
Molecular Weight
283.04 g/mol
Chemical Container Size
5 g
CAS Number
107317-58-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U385-5g
- Zoro #
- G223886884
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 283.04 g/mol
- Item
- Methyl 4-bromo-3-trifluoromethyl benzoate
- CAS Number
- 107317-58-8
Description
Chemical Formula C9H6BrF3O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.