Monothioglycerol, 500mL, CAS 96-27-5
- Mfr # M1177-500ML
- Zoro # G8068833
product price:Â
$
887.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Shelf Life
24 mo
Concentration
100%
Shipping Restrictions
UN2810, Toxic Liquid, Organic, n.o.s. (Monothioglycerol), 6.1, PG III
CAS Number
96-27-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1177-500ML
- Zoro #
- G8068833
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Monothioglycerol
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Concentration
- 100%
- Shipping Restrictions
- UN2810, Toxic Liquid, Organic, n.o.s. (Monothioglycerol), 6.1, PG III
- CAS Number
- 96-27-5
- Molecular Weight
- 108.15
- Chemical Container Type
- Bottle
- Chemical Formula
- C3H8O2S
- Chemical Container Material
- Amber Glass
Description
Monothioglycerol, Concentration 100 Percent, CAS Number 96-27-5, Molecular Weight 108.15, Chemical Formula C3H8O2S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2810, Toxic Liquid, Organic, n.o.s. (Monothioglycerol), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.