Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 4-chloro-3-(cyanomethyl)benzoate (1g), CAS 872091-83-3
- Mfr # X2842-1g
- Zoro # G423842659
product price:Â
$
36.69
/ea
Key Features
CAS Number
872091-83-3
Chemical Container Size
1 g
Molecular Weight
209.63 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X2842-1g
- Zoro #
- G423842659
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 872091-83-3
- Item
- Methyl 4-chloro-3-(cyanomethyl)benzoate
- Molecular Weight
- 209.63 g/mol
Description
Chemical Formula C10H8ClNO2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.