Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 4-chlorobenzoate (100g), CAS 1126-46-1
- Mfr # V2351-100g
- Zoro # G923916515
product price:Â
$
91.69
/ea
Key Features
CAS Number
1126-46-1
Molecular Weight
170.59 g/mol
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V2351-100g
- Zoro #
- G923916515
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 1126-46-1
- Molecular Weight
- 170.59 g/mol
- Item
- Methyl 4-chlorobenzoate
Description
Chemical Formula C8H7ClO2 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.