Manganese Chloride, Tetrahydrate, USP, 500g

  • Mfr # M1106-500GM10
  • Zoro # G8081381
product price: 
$
266.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
125.84
Chemical Container Size
500 g
Chemical Container Material
Plastic
Chemical Grade
USP
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1106-500GM10
Zoro #
G8081381
UPC #
-
Country of Origin
United States
Item
Manganese Chloride - Tetrahydrate
Molecular Weight
125.84
Chemical Container Material
Plastic
Chemical Grade
USP
Chemical Container Type
Bottle
Chemical Formula
MnCl2¿4H2O
Shelf Life
36 mo
CAS Number
13446-34-9
Application
Analytical Testing Labs
Color
Colorless
Container Type
Bottle
Product Type
Manganese Chloride - Tetrahydrate
Container Material
Plastic
Form
Powder
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
Hygroscopic
Features
Hygroscopic
Quantity
500
Volume
500 g
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
M
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Chemical Properties
Tetrahydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Manganese Chloride - Tetrahydrate, Concentration Not Applicable, CAS Number 13446-34-9, Molecular Weight 125.84, Chemical Formula MnCl2�4H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews