Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 4-nitro-1H-pyrazole-5-carboxylate (25g), CAS 1345513-95-2
- Mfr # 3570AL-25g
- Zoro # G523798306
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1345513-95-2
Chemical Container Size
25 g
Molecular Weight
171.11 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3570AL-25g
- Zoro #
- G523798306
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 1345513-95-2
- Molecular Weight
- 171.11 g/mol
- Item
- Methyl 4-nitro-1H-pyrazole-5-carboxylate
Description
Chemical Formula C5H5N3O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.