Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 4-oxotetrahydrothiophene-3-carboxylate (1g), CAS 2689-68-1
- Mfr # W5005-1g
- Zoro # G023840727
product price:Â
$
20.95
/ea
Key Features
CAS Number
2689-68-1
Molecular Weight
160.19 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5005-1g
- Zoro #
- G023840727
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 2689-68-1
- Item
- Methyl 4-oxotetrahydrothiophene-3-carboxylate
- Molecular Weight
- 160.19 g/mol
Description
Chemical Formula C6H8O3S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.