Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 5-methylpyrazine-2-carboxylate (5g), CAS 41110-33-2
- Mfr # Z4723-5g
- Zoro # G223876373
product price:Â
$
43.25
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
152.15 g/mol
CAS Number
41110-33-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4723-5g
- Zoro #
- G223876373
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 152.15 g/mol
- CAS Number
- 41110-33-2
- Item
- Methyl 5-methylpyrazine-2-carboxylate
Description
Chemical Formula C7H8N2O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.