Shop SPECTRUM
See all product information
Create Account
Isopropyl Palmitate, NF, 500mL, PK6
- Mfr # IS160-500MLGL0R
- Zoro # G7928553
product price:Â
$
767.99
/pk of 6, $128.00/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Formula
C19H38O2
Molecular Weight
F.W. 298.51
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS160-500MLGL0R
- Zoro #
- G7928553
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Palmitate, NF
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Formula
- C19H38O2
- Molecular Weight
- F.W. 298.51
- Chemical Container Type
- Bottle
- CAS Number
- 142-91-6
- Chemical Grade
- NF
Dimensions
- Chemical Container Size
- 500 mL
Description
Isopropyl Palmitate, NF, CAS Number 142-91-6, Molecular Weight F.W. 298.51, Chemical Formula C19H38O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.