Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 6-chloro-5-methoxynicotinate (25g), CAS 915107-31-2
- Mfr # 5376AC-25g
- Zoro # G823839129
product price:Â
$
1,393.99
/ea
Free Shipping & Returns
Key Features
CAS Number
915107-31-2
Chemical Container Size
25 g
Molecular Weight
201.61 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5376AC-25g
- Zoro #
- G823839129
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Methyl 6-chloro-5-methoxynicotinate
- CAS Number
- 915107-31-2
- Molecular Weight
- 201.61 g/mol
Description
Chemical Formula C8H8ClNO3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.