Shop AK SCIENTIFIC
See all product information
Create Account
Methyl bromoacetate (100g), CAS 96-32-2
- Mfr # W9808-100g
- Zoro # G623900067
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
CAS Number
96-32-2
Chemical Container Size
100 g
Molecular Weight
152.97 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W9808-100g
- Zoro #
- G623900067
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 96-32-2
- Molecular Weight
- 152.97 g/mol
- Item
- Methyl bromoacetate
Description
Chemical Formula C3H5BrO2 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.