Shop AK SCIENTIFIC
See all product information
Create Account
Methyl carbamimidate hydrochloride (5g), CAS 5329-33-9
- Mfr # Y1434-5g
- Zoro # G523842719
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
CAS Number
5329-33-9
Chemical Container Size
5 g
Molecular Weight
110.54 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y1434-5g
- Zoro #
- G523842719
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 5329-33-9
- Item
- Methyl carbamimidate hydrochloride
- Molecular Weight
- 110.54 g/mol
Description
Chemical Formula C2H7ClN2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.