Shop AK SCIENTIFIC
See all product information
Create Account
Methyl dodecanoate (100mL), CAS 111-82-0
- Mfr # 2108AA-100mL
- Zoro # G523832352
product price:Â
$
37.99
/ea
Key Features
Chemical Container Size
100 mL
CAS Number
111-82-0
Molecular Weight
214.34 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2108AA-100mL
- Zoro #
- G523832352
- UPC #
- -
- Country of Origin
- China
- Item
- Methyl dodecanoate
- CAS Number
- 111-82-0
- Molecular Weight
- 214.34 g/mol
Description
Chemical Formula C13H26O2 Purity >99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.