Shop AK SCIENTIFIC
See all product information
Create Account
Methyl nitroacetate (100g), CAS 2483-57-0
- Mfr # V4663-100g
- Zoro # G823904414
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
CAS Number
2483-57-0
Molecular Weight
119.076 g/mol
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V4663-100g
- Zoro #
- G823904414
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 2483-57-0
- Item
- Methyl nitroacetate
- Molecular Weight
- 119.076 g/mol
Description
Chemical Formula C3H5NO4 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.