Shop AK SCIENTIFIC
See all product information
Create Account
Methyl piperazine-2-carboxylate dihydrochloride (10g), CAS 122323-88-0
- Mfr # X9518-10g
- Zoro # G523922756
product price:Â
$
367.99
/ea
Free Shipping & Returns
Key Features
CAS Number
122323-88-0
Chemical Container Size
10 g
Molecular Weight
217.09 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X9518-10g
- Zoro #
- G523922756
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 122323-88-0
- Item
- Methyl piperazine-2-carboxylate dihydrochloride
- Molecular Weight
- 217.09 g/mol
Description
Chemical Formula C6H14Cl2N2O2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.