Shop AK SCIENTIFIC
See all product information
Create Account
Methyl trans, trans-9, 12-octadecadienoate (100mg), CAS 2566-97-4
- Mfr # 8252AL-100mg
- Zoro # G323802661
product price:Â
$
64.19
/ea
Key Features
Molecular Weight
294.48 g/mol
Chemical Container Size
100 mg
CAS Number
2566-97-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8252AL-100mg
- Zoro #
- G323802661
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 294.48 g/mol
- Item
- Methyl trans,trans-9,12-octadecadienoate
- CAS Number
- 2566-97-4
Description
Chemical Formula C19H34O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.