Shop AK SCIENTIFIC
See all product information
Create Account
Methylthiomethyl acetate (1g), CAS 16437-69-7
- Mfr # 8268AL-1g
- Zoro # G323818006
product price:Â
$
28.79
/ea
Key Features
Molecular Weight
120.17 g/mol
Chemical Container Size
1 g
CAS Number
16437-69-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8268AL-1g
- Zoro #
- G323818006
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 120.17 g/mol
- Item
- Methylthiomethyl acetate
- CAS Number
- 16437-69-7
Description
Chemical Formula C4H8O2S Purity 95% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.