Shop AK SCIENTIFIC
See all product information
Create Account
Metoprolol succinate (100mg), CAS 98418-47-4
- Mfr # O982-100mg
- Zoro # G823884815
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
652.82 g/mol
Chemical Container Size
100 mg
CAS Number
98418-47-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O982-100mg
- Zoro #
- G823884815
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mg
Details
- Molecular Weight
- 652.82 g/mol
- Item
- Metoprolol succinate
- CAS Number
- 98418-47-4
Description
Chemical Formula C34H56N2O10 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.