Shop SPECTRUM

IPA, 99 Pct, USP, EP, BP, JP, 500mL, Gls

  • Mfr # IS115-500MLGL
  • Zoro # G8077078

product price: 
$
83.89
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Grade
USP
CAS Number
67-63-0
Shelf Life
60 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IS115-500MLGL
Zoro #
G8077078
UPC #
-
Country of Origin
United States
Item
Isopropyl Alcohol
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Grade
USP
CAS Number
67-63-0
Shelf Life
60 mo
Chemical Formula
C3H8O
Concentration
99 %
Molecular Weight
60.11
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Isopropyl Alcohol
Container Material
Glass
Form
Liquid
Special Information
Light Sensitive
Features
Light Sensitive
Quantity
500
REMOVE - Previous PI Node
I
Storage Temperature - Maximum
22 Degrees C
Volume
500 mL
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Isopropyl Alcohol, Concentration 99 Percent, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Solvent, Shelf Life 60 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.