Shop AK SCIENTIFIC
See all product information
Create Account
Metoprolol succinate (25mg), CAS 98418-47-4
- Mfr # O982-25mg
- Zoro # G223848233
product price:Â
$
94.29
/ea
Key Features
CAS Number
98418-47-4
Chemical Container Size
25 mg
Molecular Weight
652.82 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O982-25mg
- Zoro #
- G223848233
- UPC #
- -
- Country of Origin
- China
- Item
- Metoprolol succinate
- CAS Number
- 98418-47-4
- Molecular Weight
- 652.82 g/mol
Description
Chemical Formula C34H56N2O10 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.