Shop AK SCIENTIFIC
See all product information
Create Account
Minocycline hydrochloride, meet USP specifications (250mg), CAS 13614-98-7
- Mfr # S051-250mg
- Zoro # G323908097
product price:
$
71.99
/ea
Key Features
Chemical Container Size
250 mg
CAS Number
13614-98-7
Molecular Weight
493.94 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S051-250mg
- Zoro #
- G323908097
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 250 mg
Details
- Item
- Minocycline hydrochloride, meet USP specifications
- CAS Number
- 13614-98-7
- Molecular Weight
- 493.94 g/mol
Description
Chemical Formula C23H28ClN3O7 Purity 890-950μg Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.