Shop AK SCIENTIFIC

Myricetin (25g), CAS 529-44-2

  • Mfr # V0305-25g
  • Zoro # G023915524

product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
Molecular Weight
318.24 g/mol
CAS Number
529-44-2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V0305-25g
Zoro #
G023915524
UPC #
-
Country of Origin
China
Item
Myricetin
Molecular Weight
318.24 g/mol
CAS Number
529-44-2

Description

Chemical Formula C15H10O8 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.