DeHydrtd Alch, 200 Prf, BiotechGrde, 4L

  • Mfr # E1424-4LT
  • Zoro # G7941250
product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN1170, Ethanol, 3, PG II
Shelf Life
24 mo
CAS Number
64-17-5
Molecular Weight
46.07
Chemical Grade
Lab
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E1424-4LT
Zoro #
G7941250
UPC #
-
Country of Origin
United States
Item
Dehydrated Alcohol
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Shelf Life
24 mo
CAS Number
64-17-5
Molecular Weight
46.07
Chemical Grade
Lab
Chemical Formula
C2H5OH
Chemical Container Material
Amber Glass
Concentration
200 Proof
Chemical Container Type
Bottle
Application
Biotech
Container Type
Bottle
Color
Colorless
Product Type
Dehydrated Alcohol
Features
Light Sensitive
Special Information
Light Sensitive
Form
Liquid
Container Material
Amber Glass
REMOVE - Previous PI Node
D
Storage Temperature - Maximum
22 Degrees C
Volume
4 L
Storage Temperature - Minimum
20 Degrees C
Quantity
1
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Dehydrated Alcohol, Concentration 200 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews