Shop AK SCIENTIFIC
See all product information
Create Account
Myristanilide (100g), CAS 622-56-0
- Mfr # 8300AL-100g
- Zoro # G223802556
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
CAS Number
622-56-0
Chemical Container Size
100 g
Molecular Weight
303.49 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8300AL-100g
- Zoro #
- G223802556
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 g
Details
- CAS Number
- 622-56-0
- Item
- Myristanilide
- Molecular Weight
- 303.49 g/mol
Description
Chemical Formula C20H33NO Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.