Shop AK SCIENTIFIC
See all product information
Create Account
N-(2-Hydroxyethyl)piperidine (500g), CAS 3040-44-6
- Mfr # D307-500g
- Zoro # G723847361
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
129.2 g/mol
CAS Number
3040-44-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D307-500g
- Zoro #
- G723847361
- UPC #
- -
- Country of Origin
- China
- Item
- N-(2-Hydroxyethyl)piperidine
- Molecular Weight
- 129.2 g/mol
- CAS Number
- 3040-44-6
Description
Chemical Formula C7H15NO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.