Ninhydrin, Monohydrate, Rgnt, ACS, 5g

  • Mfr # N1171-5GM
  • Zoro # G8010051
product price: 
$
65.29
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C9H4O3¿H2O
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N1171-5GM
Zoro #
G8010051
UPC #
-
Country of Origin
United States
Item
Ninhydrin
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C9H4O3¿H2O
Chemical Grade
ACS
CAS Number
485-47-2
Molecular Weight
178.14
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Ninhydrin
Form
Powder
Special Information
Light Sensitive
Container Material
Amber Glass
Features
Light Sensitive
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Quantity
5
REMOVE - Previous PI Node
N
Volume
5 g
Chemical Properties
Monohydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
5 g

Description

Ninhydrin, Concentration Not Applicable, CAS Number 485-47-2, Molecular Weight 178.14, Chemical Formula C9H4O3¿H2O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 5 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews