Shop AK SCIENTIFIC
See all product information
Create Account
N-Acetyl-D-tryptophan (25g), CAS 2280-01-5
- Mfr # G126-25g
- Zoro # G523900853
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
246.26 g/mol
CAS Number
1/5/2280
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G126-25g
- Zoro #
- G523900853
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- N-Acetyl-D-tryptophan
- Molecular Weight
- 246.26 g/mol
- CAS Number
- 1/5/2280
Description
Chemical Formula C13H14N2O3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.