Shop SPECTRUM
See all product information
Create Account
Nickel Sulfate, Hexahydrate, Purified, 500g
- Mfr # N1069-500GM10
- Zoro # G2969724
product price:
$
123.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Shelf Life
24 mo
Color
Colorless
Chemical Container Type
Bottle
Shipping Restrictions
UN3288, Toxic Solid, Inorganic, n.o.s. (Nickel Sulfate, Hexahydrate), 6.1, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N1069-500GM10
- Zoro #
- G2969724
- UPC #
- -
- Country of Origin
- United States
- Item
- Nickel Sulfate
- Container Type
- Bottle
- Shelf Life
- 24 mo
- Color
- Colorless
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN3288, Toxic Solid, Inorganic, n.o.s. (Nickel Sulfate, Hexahydrate), 6.1, PG III
- Form
- Powder
- CAS Number
- 10101-97-0
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- Molecular Weight
- 262.85
- Application
- Analytical Testing Labs
- Container Material
- Plastic
- Chemical Formula
- NiSO4¿6H2O
- Product Type
- Nickel Sulfate
- Volume
- 500 g
- REMOVE - Previous PI Node
- N
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature
- Room Temperature
- Chemical Properties
- Hexahydrate
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Nickel Sulfate - Hexahydrate, Concentration Not Applicable, CAS Number 10101-97-0, Molecular Weight 262.85, Chemical Formula NiSO4�6H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Salt, Shelf Life 24 mo, Shipping Restrictions UN3288, Toxic Solid, Inorganic, n.o.s. (Nickel Sulfate, Hexahydrate), 6.1, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.