Shop AK SCIENTIFIC
See all product information
Create Account
N-Acetyl-DL-leucine (5g), CAS 99-15-0
- Mfr # K778-5g
- Zoro # G223812968
product price:Â
$
23.59
/ea
Key Features
Molecular Weight
173.21 g/mol
Chemical Container Size
5 g
CAS Number
99-15-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K778-5g
- Zoro #
- G223812968
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 173.21 g/mol
- Item
- N-Acetyl-DL-leucine
- CAS Number
- 99-15-0
Description
Chemical Formula C8H15NO3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.