Shop SPECTRUM
See all product information
Create Account
Butylparaben, NF-2.5kg
- Mfr # BU115-2.5KG
- Zoro # G8074409
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
NF
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
94-26-8
Chemical Formula
C11H14O3
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BU115-2.5KG
- Zoro #
- G8074409
- UPC #
- -
- Country of Origin
- United States
- Item
- Butylparaben, NF
- Chemical Grade
- NF
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 94-26-8
- Chemical Formula
- C11H14O3
- Chemical Container Type
- Drum
- Molecular Weight
- 194.23
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Butylparaben, NF, CAS Number 94-26-8, Molecular Weight 194.23, Chemical Formula C11H14O3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.