Shop AK SCIENTIFIC
See all product information
Create Account
N-Acetyl-DL-methionine (25g), CAS 1115-47-5
Mfr # I858-25g
Zoro # G023819310
product price:Â
$
20.95
/ea
Key Features
CAS Number
1115-47-5
Chemical Container Size
25 g
Molecular Weight
191.25 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I858-25g
- Zoro #
- G023819310
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 1115-47-5
- Item
- N-Acetyl-DL-methionine
- Molecular Weight
- 191.25 g/mol
Description
Chemical Formula C7H13NO3S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.