Shop RPI
See all product information
Create Account
Vitamin Supplements
- Mfr # N20080-1000.0
- Zoro # G424791062
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Volume
1 kg
Chemical Properties
BSE/TSE Free, Melamine Free
Form
Crystal
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N20080-1000.0
- Zoro #
- G424791062
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Vitamin Supplements
- Volume
- 1 kg
- Chemical Properties
- BSE/TSE Free, Melamine Free
- Form
- Crystal
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Can
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 59-67-6
- Container Material
- Plastic
- Quantity
- 1
- Molecular Weight
- 123.1 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Chemical Formula
- C6H5NO2
- Product Type
- Nicotinic Acid [Vitamin B]
- Shelf Life
- 36 mo
- Color
- White
- Wire Color
- White
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 59-67-6, Molecular Weight 123.1 g/mol, Chemical Formula C6H5NO2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.